Shop All Exterior Paints
General Paint
Fence Paint, Flat, Ranch Red, 5 gal
Mfr # 798421
Zoro # G305653878
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Barns, Sheds, Fences
- Paint Color Family Reds
- Finish Flat
- Size 5 gal
- Color Ranch Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 798421
- Zoro # G305653878
- UPC # 42909039606
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 5 gal |
Details
Item | Fence Paint |
For Use On Surface Material | Barns, Sheds, Fences |
Paint Color Family | Reds |
Finish | Flat |
Color | Ranch Red |
Description
Painter's select oil flat barn & fence paint, flat finish, ranch red, gallon - 798421 painter's select specialty oil flat barn & fence is a superior exterior coating. This product protects and brightens the surface. Penetrates wood surfaces. Harmless to livestock. All barns, fences, sheds, and other exterior ranch and industrial buildings, including concrete, brick, and stucco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Spray Primer, White, Flat Finish, 13 oz. (02008)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- UNGER Telescoping 18 ft. L X 2 in. D Aluminum Extension Pole Blue/White (972960)
- CABOT Wood Brightener, Clear, None, 1 gal. (140.0008008.007)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Gloss Black, 1 gal (802603)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Light Blue, 1 gal (802645)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Orange, 1 qt (527176)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Almond, 1/2 pt (527036)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Bright Red, 1 gal (802066)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 5 gal (944300)
- General Paint Exterior Paints