Shop All Spray Paint
General Paint
Electric Pink, Flat, 12 oz
Mfr # 366138
Zoro # G204876255
product price: $13.99
/ea
Sold in multiples of 3 for $41.97
$41.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Color Electric Pink
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 366138
- Zoro # G204876255
- UPC # 42909366139
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Electric Pink |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Pinks |
Sheen | Flat |
Description
Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, electric pink, flat - 366138 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT 1 Qt Mahogany Flame Australian Timber Oil Triple Oil Protection (3459)
- WHIZZ ROLLER MINI 6"" 10PK (25618)
- RUST-OLEUM Acrylic Enamel Coating, Safety Red, 5 gal. (316535)
- PREMIER Canvas, 4 ft. x 12 ft., 8 oz., PK12 (34128)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- General Paint Spray Paint & Primer