Shop All Spray Paint
General Paint
Copper, Metallic, 12 oz
Mfr # 793326
Zoro # G804876259
product price: $9.45
/ea
Sold in multiples of 3 for $28.35
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Metallics
- Color Copper
- Paint and Primer Finish Metallic
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 793326
- Zoro # G804876259
- UPC # 42909006721
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Metallics |
Color | Copper |
Paint and Primer Finish | Metallic |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Metallics |
Application Method | Spray |
Description
Premium dcor decorative metallic spray 12 oz. Aerosol can, copper, metallic - 793326 premium dcor metallic is a superior interior/exterior decorative metallic spray. Fast drying, popular metallic colors, spray at any angle comfort tip and lasts longer. All types of metal, wood, and masonry or ornamental pieces, picture frames, handcrafts, and other art projects. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Paint Can and Lid, Lined, 1/2 pt. (MPC8L-P)
- RUST-OLEUM Traffic Zone Striping Paint, 1 gal., Blue, Water -Based (2326402)
- RUST-OLEUM Roofing Patch and Sealer, 12 oz (345813)
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- KRYLON 2781 FUSION 12 OZ TXTRD DSRT SAND ALL-IN-1 (K02781007)
- General Paint Spray Paint & Primer