Shop All Spray Paint
General Paint
Color Dcor Decorative Enamel Spray 10 oz. Aerosol Can, Gray, Primer -
Mfr # 527754
Zoro # G804876204
product price: $7.25
/ea
Sold in multiples of 4 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Grays
- Color Gray
- Net Weight 10 oz
- Paint and Primer Surface Material wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 527754
- Zoro # G804876204
- UPC # 42909527752
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Grays |
Color | Gray |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, furniture |
Color Family | Grays |
Application Method | Spray |
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, gray, primer - 527754 color dcor spray is an economical interior/exterior all-purpose primer spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Clear, Gloss, 12 oz (K07032777)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Fluorescent Blue, Water -Based (205176)
- RUST-OLEUM Chalked Paint, Matte, Linen White, 1 qt (285140)
- PREMIER 3" Paint Roller Cover, Not Applicable Nap, Foam (3FM)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- KRYLON Rust Preventative Spray Paint, Black, Satin, 12 oz (K02732007)
- General Paint Spray Paint