Shop All Spray Paint
General Paint
Clear, Satin, 12 oz
Mfr # 792272
Zoro # G704876229
product price: $8.29
/ea
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Color Clear
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 792272
- Zoro # G704876229
- UPC # 42909006806
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Clears |
Application Method | Spray |
Sheen | Satin |
Description
Premium dcor satin enamel 12 oz. Aerosol can, clear - 792272 premium dcor satin enamel is a superior interior/exterior decorative satin enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 11.5 Oz Dark Brown Chalky Finish Wax Coating Finish (4119)
- ASTRO PNEUMATIC Paint Gun/Strainer Holder, Gravity Feed (GFH1000)
- THOMPSONS WATERSEAL TIMBER OIL TRAN TEAK GL (049831-16)
- ZINSSER 1 Lb Skid-Tex Non-Skid Additive (ST30)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- General Paint Spray Paint