Shop All Spray Paint
General Paint
Caterpillar Yellow, Flat, 12 oz
Mfr # 125808
Zoro # G904876227
Sold in multiples of 3 for $29.97
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Yellows
- Paint and Primer Surface Material Wood, Masonry, handcrafts
- Color Family Yellows
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Paint
- MFR # 125808
- Zoro # G904876227
- UPC # 42909069115
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Yellows |
Color | Caterpillar Yellow |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Color Family | Yellows |
Application Method | Spray |
Sheen | Flat |
Description
X-o rust 12 oz. Aerosol farm & implement paint & primer in one, caterpillar yellow, flat - 125808 superior interior/exterior rust preventative farm & implement enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability and superior fade resistance. This product is also stain resistant and washable. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Gti-449-12 Fluid Needle (GTI-449-12)
- KRYLON INDUSTRIAL Athletic Field Striping Paint, 5 gal., Extreme Hide White, Water -Based (K51130404-20)
- RUST-OLEUM Charcoal Chalked, Matte, 12 oz (302590)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- RUST-OLEUM Smokey Beige, Satin, 12 Oz (334092)
- General Paint Spray Paint