Shop All Spray Paint
General Paint
Caribbean Water, Gloss, 12 oz
Mfr # 705234
Zoro # G504876238
product price: $8.29
/ea
Sold in multiples of 3 for $24.87
$24.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Caribbean Water
- Net Weight 12 oz
- Base Type Water
- Paint and Primer Surface Material Wood, metal, furniture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 705234
- Zoro # G504876238
- UPC # 42909062994
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Caribbean Water |
Net Weight | 12 oz |
Base Type | Water |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Blues |
Sheen | Gloss |
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, caribbean water - 705234 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2" Paint Brush Multipack 12 PK (PB832-2)
- SEM PRODUCTS TRIM BLACK QT (SE39144)
- HYDE 3-IN-1 3-In-1 Paint Stripping Wire Brush (46813)
- PRESERVA-WOOD Preserva Wood Transparent Smooth Clear Oil-Based Oil Penetrating Wood Stain and Sealer 1 gal (40101)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Charleston Green, Gloss, 12 oz (125843)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- KRYLON 5588 COLORMAXX 12 OZ MET ALLIC GOLD (K05588007)
- General Paint Spray Paint