Shop All Spray Paint
General Paint
Burgundy, Satin, 12 oz
Mfr # 705253
Zoro # G604876220
product price: $7.49
/ea
Sold in multiples of 3 for $22.47
$22.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Purples
- Color Burgundy
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 705253
- Zoro # G604876220
- UPC # 42909063014
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Purples |
Color | Burgundy |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Color Family | Purples |
Sheen | Satin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Touch-Up Paint Pmpc195005920A, Pmpc195005920A (PMPC195005920A)
- WOOSTER 4" Chip Paint Brush, China Hair Bristle, Plastic Handle (F5117-4)
- DEVILBISS DV1-B Basecost Digital Uncupped HVLP (1.2, 1.3 1.4) (704504)
- US CHEMICAL & PLASTICS SLOW URETHANE GRADE REDUCER, Gallon (4225.G01)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- RUST-OLEUM Spray Paint, Silver Lilac, Satin, 12 Oz (329201)
- General Paint Spray Paint & Primer