Shop All Spray Paint
General Paint
Bright Yellow, Flat, 12 oz
Mfr # 641381
Zoro # G204876217
product price: $11.15
/ea
Sold in multiples of 3 for $33.45
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Yellows
- Color Bright Yellow
- Paint and Primer Finish Flat
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 641381
- Zoro # G204876217
- UPC # 42909641380
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Yellows |
Color | Bright Yellow |
Paint and Primer Finish | Flat |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Application Method | Spray |
Color Family | Yellows |
Sheen | Flat |
Description
Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, bright yellow, flat - 641381 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1" Nap, Polyester (144688095)
- 3M 1 gal. Auto Body Filler (05801)
- GENERAL FINISHES 1/2 Pt Antique Walnut Gel Stain Oil-Based Heavy Bodied Stain (AH)
- STARLEE IMPORTS 1-1/2" Chip Paint Brush, Wood Handle (1602-1.5)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- SHORT CUTS Krylon Fusion All-In-One Metallic Dark Metal Paint+Primer Spray Paint 12 oz (K02769007)
- General Paint Spray Paint & Primer