Shop All Spray Paint
General Paint
Blazing Orange, Flat, 12 oz
Mfr # 641969
Zoro # G904876272
product price: $11.15
/ea
Sold in multiples of 3 for $33.45
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Net Weight 12 oz
- Color Family Oranges
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 641969
- Zoro # G904876272
- UPC # 42909641960
- Country of Origin United States
- Category Spray Paint
Details
Color | Orange |
Net Weight | 12 oz |
Color Family | Oranges |
Sheen | Flat |
Description
Premium dcor fluorescent fast drying enamel 12 oz. Aerosol can, blazing orange, flat - 641969 premium dcor fluorescent spray is a superior interior/exterior flat, fluorescent, fast drying enamel. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For marking and crafts. Also can be used on wood, metal, furniture, tools, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJIC PAINTS Enamel Repurpose Sangria Qt (8-9406-2)
- UNI-RAM $SOLVENT RECYCLER ALUMINUM (UNURS500)
- PFERD 1" Paint Brush, Hog Hair Bristle, Wood Handle (89696)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- KRYLON Glitter Blast Orange burst Spray Paint 5.75 oz (K03807000)
- General Paint Spray Paint