Shop All Spray Paint
General Paint
Black, Satin, 12 oz
Mfr # 125735
Zoro # G204876224
product price: $8.99
/ea
Sold in multiples of 3 for $26.97
$26.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 125735
- Zoro # G204876224
- UPC # 42909068903
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, Masonry, handcrafts |
Application Method | Spray |
Color Family | Blacks |
Sheen | Satin |
Description
X-o rust 12 oz. Aerosol rust preventative paint & primer in one, satin black - 125735 x-o rust professional rust preventative paint & primer in one spray is a superior interior/exterior rust preventative satin enamel paint and primer in one. Direct to metal, spray at any angle, comfort spray tip. Provides exceptional durability. Rust-preventative coating for all interior and exterior metal surfaces. Also for wood, masonry and handcrafts. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Rust Preventative Spray Paint, White, Flat, 12 oz (K02730007)
- WOOSTER 7" Paint Roller Cover, 1-1/4" Nap, Knit Fabric (R243-7)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Satin White Synthetic Rubber Swimming Pool Paint 1 gal (RP2710092-01)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for Wagner Vector Pro - Replacement for Wagner 0538225 (20-4162)
- GENERAL PAINT Pink, Gloss, 12 oz (171312)
- GENERAL PAINT Shutter Red, Gloss, 12 oz (705267)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Clear, Satin, 12 oz (792272)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- SHORT CUTS Krylon Fusion All-In-One Flat Clear Paint+Primer Spray Paint 12 oz (K02729007)
- General Paint Spray Paint & Primer