Shop All Spray Paint
General Paint
Black, Gloss, 10 oz
Mfr # 527770
Zoro # G804876181
product price: $6.65
/ea
Sold in multiples of 3 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Blacks
- Color Black
- Paint and Primer Finish Gloss
- Net Weight 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 527770
- Zoro # G804876181
- UPC # 42909527776
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Paint and Primer Finish | Gloss |
Net Weight | 10 oz |
Paint and Primer Surface Material | wood, metal, furniture |
Application Method | Spray |
Color Family | Blacks |
Sheen | Gloss |
Description
Color dcor decorative enamel spray 10 oz. Aerosol can, black, gloss - 527770 color dcor spray is an economical interior/exterior decorative enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For wood, metal, furniture, handcrafts, and other paintable surfaces. Do not use on styrofoam, ceramic tiles, or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAN O WAR McCloskey Semi-Gloss Clear Marine Spar Varnish 1 gal (080.0006507.007)
- TITAN Airless Spray Gun Tip, .015 Tip (TR-2 515)
- VARATHANE Urethane Spar Oil Ext Sg Quart (9441H)
- ASTRO PNEUMATIC Plastic Gravity Feed Cup (GF14C)
- GENERAL PAINT Light Blue, Gloss, 12 oz (125741)
- GENERAL PAINT White, Gloss, 12 oz (792322)
- GENERAL PAINT Electric Pink, Flat, 12 oz (366138)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- RUST-OLEUM Spray Paint, Ivory Bisque, Semi-Gloss, 12 Oz (249860)
- General Paint Spray Paint