Shop All Spray Paint
General Paint
Apple Green, Gloss, 12 oz
Mfr # 144942
Zoro # G604876268
product price: $7.99
/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Apple Green
- Net Weight 12 oz
- Paint and Primer Surface Material Wood, metal, furniture
- Color Family Greens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 144942
- Zoro # G604876268
- UPC # 42909074331
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Apple Green |
Net Weight | 12 oz |
Paint and Primer Surface Material | Wood, metal, furniture |
Color Family | Greens |
Application Method | Spray |
Sheen | Gloss |
Description
Premium dcor decorative gloss enamel 12 oz. Aerosol can, apple green - 144942 premium dcor decorative enamel is a superior interior/exterior decorative gloss enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle (P3970)
- RUST-OLEUM Rust Preventative Spray Paint, Blue, Red, White, Metallic, 20 oz. (V2185838)
- KRUD KUTTER Gloss-Off Prepaint Surface Preparation, 32 oz (GO326)
- 3M Mix Ratio Insert, PK100 (16091)
- GENERAL PAINT Silver, Gloss, 10 oz (895698)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Safety Yellow, Flat, 12 oz (125838)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- KRYLON Short Cuts Red Pepper High Gloss 1 Fl. Oz. Hobby Paint (SCB-005)
- General Paint Spray Paint