Shop All Spray Paint
General Paint
Almond, Satin, 12 oz
Mfr # 319373
Zoro # G604876251
product price: $7.89
/ea
Sold in multiples of 3 for $23.67
$23.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Almond
- Net Weight 12 oz
- Color Family Beiges
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Paint
- MFR # 319373
- Zoro # G604876251
- UPC # 42909049056
- Country of Origin United States
- Category Spray Paint
Details
Color | Almond |
Net Weight | 12 oz |
Color Family | Beiges |
Sheen | Satin |
Description
Premium dcor satin enamel 12 oz. Aerosol can, almond - 319373 premium dcor satin enamel is a superior interior/exterior decorative satin enamel spray. Spray at any angle, comfort spray tip. Fast drying and lasts longer. For interior or exterior wood, metal, furniture, wicker crafts and other paintable surfaces. Do not use on styrofoam, ceramic tiles or marble.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Flash Gold, 6 oz (ME164)
- ZINSSER 1 qt. Clear Water Sealer (2304)
- ZAR Zar Poly Omu Matte Qt (36412)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Gloss Black, 11 Ounce Aerosol Spray Can (SP124)
- GENERAL PAINT Hunter Green, Gloss, 10 oz (856255)
- GENERAL PAINT Pewter Gray, Gloss, 12 oz (793227)
- GENERAL PAINT Premium Dcor High Heat Enamel Spray 12 oz. Aerosol Can, Aluminum - (347534)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- GENERAL PAINT Chrome, Metallic, 12 oz (329276)
- GENERAL PAINT Medium Green, Gloss, 12 oz (125845)
- RUST-OLEUM Hunter Green, Gloss, 12 Oz (334034)
- General Paint Spray Paint