Shop All Moisture Meters
General
Moisture Meter, Pin and Pinless
Mfr # 23NU19
Zoro # G5522194
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture Content 0% to 99%
- Moisture Content Accuracy +/-3% of Reading + 5 Digits (Pin Mode)
- Display Backlit LCD
- Cable Length (Ft.) 3.8 ft
- Battery Type 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General
- MFR # 23NU19
- Zoro # G5522194
- Country of Origin China
- Category Moisture Meters
Dimensions
Cable Length (Ft.) | 3.8 ft |
Manufacturers Warranty Length | 1 yr |
Maximum Measurement Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Description
Moisture Meter, Alert Type Light, Sound, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Interface Not Applicable, Maximum Measurement Depth 4 in, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement 87.6 Percent, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement 99.9 Percent, Minimum Pin Non-Wooden Building Material Measurement Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Black (6.2020913E7)
- REED INSTRUMENTS Pocket Size Moisture Detector (R6013)
- KLEIN TOOLS FUSE 10X38 10A 1000V-MM600/700 (69034)
- REED INSTRUMENTS AC Power Adapter for R9450 (R9450-ADP)
- GENERAL Digital Moisture Meter Kit, Roller Probe (MM70D-7022KIT)
- GENERAL Pin/Pinless Moisture Meter with Temp/RH (MMH800)
- GENERAL Pin/Pinless Deep Sensing Moisture Meter (MMD900)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- DELMHORST Moisture Meter (BD-2100/CS)
- EXTECH Pin/Pinless Moisture Meter (MO260)
- TRIPLETT Moisture Meter, Pin/Pinless, 1inDepth (MS150)
- General Moisture Meters