Shop All Extension Cords
General Manufacturing
Stubby II Short Cord
Mfr # 1113-0101
Zoro # G1085069
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1 ft.
- Gauge/Conductor 16/3
- Max. Amps 13A
- NEC Cord Designation SJTOW-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Manufacturing
- MFR # 1113-0101
- Zoro # G1085069
- UPC # 00799621079310
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 1 ft. |
Details
Gauge/Conductor | 16/3 |
Max. Amps | 13A |
NEC Cord Designation | SJTOW-A |
Item | Stubby II Short Cord |
Description
Stubby II Short Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Bracket Fitting, Ivory, PVC (5450)
- ROBERTSHAW Electric Cooking Control, Infinite (5500-113M)
- HARTING Han A Protect Cover 4 Pegs (09200325405)
- WESTWARD Welding Cable, 6 AWG, 100 ft., Red, Rubber (19YE23)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- BAYCO 13 ORG CRD Stor Reel (KW-130)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L5-30P 30 Amp 3 Pole SJTW NEMA L5-30R 10AWG/3, 25ft (RVA1554)
- SOUTHWIRE 9' 12/3Gry Flt Ext Cord (03537)
- CCI Cord Ext With/Lt 12/3X50Ft Yel (2884)
- YELLOW JACKET Cord Generator Ylwjkt20A (1381)
- VALTERRA 50A POWER CORD, 25FT, BULK (A10-5025ENDBK)
- General Manufacturing Extension Cords & Power Strips