Shop All Extension Cords
General Manufacturing
Stubby II Led, 25ft. Cord
Mfr # 1925-2046
Zoro # G1084929
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Manufacturing
- MFR # 1925-2046
- Zoro # G1084929
- UPC # 00053539153365
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 25 ft. |
Details
Item | Stubby II Led,25ft. Cord |
Description
Stubby II Led,25ft. Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E24RM)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- SCHNEIDER ELECTRIC 1625A Class 20 Olr W/ Everlink Power Ter (LRD325L)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- WOODS Woods 3835089 15 ft. Indoor Extension Cord with Switch; White (3835089)
- VIRTUAL 04003ME 3 ft. Orange Round 3 Outlet Extension Cord (VI29617)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- STANLEY CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132 (31132)
- General Manufacturing Extension Cords