Shop All Extension Cords
General Manufacturing
Saf-T-Lok Reel, 40ft. Retracting Cord
Mfr # 2640-5007
Zoro # G1081891
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 40 ft.
- Gauge/Conductor 16/3
- Max. Amps 10A
- NEC Cord Designation SJTW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Manufacturing
- MFR # 2640-5007
- Zoro # G1081891
- UPC # 00689302807403
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 40 ft. |
Details
Gauge/Conductor | 16/3 |
Max. Amps | 10A |
NEC Cord Designation | SJTW |
Item | Saf-T-Lok Reel,40ft. Retracting Cord |
Description
Saf-T-Lok Reel,40ft. Retracting Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Short Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-022)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- GE Thermal Unit, 16.00A (CR123H186B)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- SOUTHWIRE Coleman Cable 1352244 100 ft. Extension Cord Stripes; Red & White (1352244)
- REELWORKS 65 ft. Retractable Extension Cord Reel (TRI-CR625201S3A)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- SOUTHWIRE 02549-88-54 100 ft. Outdoor Extension Cord (CO576453)
- GE GE 12 Ft Extension Cord, 3 Outlet, Brown, 51952 (51952)
- VIRTUAL 09402ME 9 ft. Brown Polarized Cube Tap Extension Cord (VI595704)
- General Manufacturing Extension Cords & Power Strips