Shop All Microbiology Media
General Laboratory Products
Violet Red Bile Glucose Agar, PK100
Mfr # MP7070
Zoro # G5929445
product price: $155.99
/pk 100, $1.56/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Petri Dish
- Size 0.1 x 0.015 mL
- Storage Requirements 2 to 8 Degrees C
- Shelf Life 90 day
- Application Enumeration of Enterobacteriaceae
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # MP7070
- Zoro # G5929445
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Violet Red Bile Glucose Agar |
Package Type | Petri Dish |
Storage Requirements | 2 to 8 Degrees C |
Shelf Life | 90 day |
Application | Enumeration of Enterobacteriaceae |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Product Form | Solid |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Media Type | Violet Red Bile Glucose Agar |
Container Type | Petri Dish |
Description
Violet Red Bile Glucose Agar, Media Type Violet Red Bile Glucose Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Application Enumeration of Enterobacteriaceae, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Beakers, Berzelius, Tall Form, No S, PK 6 (BG1040-500)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J899)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- General Laboratory Products Microbiology Media