Shop All Microbiology Media
General Laboratory Products
Violet Red Bile Agar, 500mL, PK12
Mfr # 500EZ-3900-500
Zoro # G5874522
product price: $217.99
/pk 12, $18.17/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Narrow mouth Bottle
- Size 500 mL
- Shelf Life 180 day
- Application Enumeration of Coliforms In Food and Dairy Products
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 500EZ-3900-500
- Zoro # G5874522
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Violet Red Bile Agar |
Package Type | Narrow mouth Bottle |
Shelf Life | 180 day |
Application | Enumeration of Coliforms In Food and Dairy Products |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Product Form | Solid |
Container Type | Narrow Mouth Glass Bottle |
Media Type | Violet Red Bile Agar |
Description
Violet Red Bile Agar, Media Type Violet Red Bile Agar, Size 500 mL, Product Form Solid, Container Type Narrow Mouth Glass Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Enumeration of Coliforms In Food and Dairy Products, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PRESTO Cup Concntrtr Micro Bg8 (09964)
- COLE PARMER Magnetic Stirrer, Digital, Polyester, 1/2"H (84003-71)
- SP SCIENCEWARE Funnel, Long Stem, 70mm, Polypropylene, PK6 (F14671-0000)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- SCIENTIFIC LABWARES Heavy Duty Stainless Steel Spatula/Scrap (SWZR-164)
- General Laboratory Products Microbiology Media