Shop All Microbiology Media
General Laboratory Products
TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12
Mfr # 8WM-1180-90
Zoro # G5868746
product price: $61.99
/pk 12, $5.17/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Wide mouth Jar
- Shelf Life 180 day
- Size 90 mL
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application General Purpose Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 8WM-1180-90
- Zoro # G5868746
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 90 mL |
Details
Item | TSB,4 perTween20&0.5 Lecithin |
Package Type | Wide mouth Jar |
Shelf Life | 180 day |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | General Purpose Medium |
Media Type | Tryptic Soy Broth with 4% Tween 20 and 0.5% Lecithin |
Product Form | Liquid |
Container Type | Wide Mouth Glass Bottle |
Description
TSB,4 perTween20&0.5 Lecithin, Media Type Tryptic Soy Broth with 4 Percent Tween 20 and 0.5 Percent Lecithin, Size 90 mL, Product Form Liquid, Container Type Wide Mouth Glass Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- GLOBE SCIENTIFIC Wash Bottle, Ethanol, 500mL (WGW541VTML-GHS-1)
- COVENTRY Swab, 6 1/2 in L, 5 7/8 in Hand L, PK500 (49280)
- ILC Replacement for Thermo Scientific Spectronic 200 replacement light bulb lamp (SPECTRONIC 200)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- GENERAL LABORATORY PRODUCTS MacConkey Agar, PK100 (MP1950)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK84)
- General Laboratory Products Microbiology Media