Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Broth, 90mL, PK12
Mfr # 8WM-3800-90
Zoro # G6024042
product price: $55.99
/pk 12, $4.67/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 90 mL
- Package Type Wide mouth Jar
- Shelf Life 180 day
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application General Purpose Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 8WM-3800-90
- Zoro # G6024042
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 90 mL |
Details
Item | Tryptic Soy Broth |
Package Type | Wide mouth Jar |
Shelf Life | 180 day |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | General Purpose Medium |
Media Type | Tryptic Soy Broth |
Product Form | Liquid |
Container Type | Wide Mouth Glass Bottle |
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 90 mL, Product Form Liquid, Container Type Wide Mouth Glass Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application General Purpose Medium, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK28 (5.5-1H)
- GLOBE SCIENTIFIC Wash Bottle, Isopropanol, 500mL (WGW539VTML-GHS-1)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- CELLTREAT Glass Bottom Tissue Culture Treated Dish, 15mm, Sterile, 30mm x 10mm (229632)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- General Laboratory Products Microbiology Media