Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Broth, 500mL, PK12
Mfr # 500EZ-3800-500SEP
Zoro # G5913013
product price: $182.99
/pk 12, $15.25/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 500 mL
- Package Type Narrow mouth Bottle
- Shelf Life 180 day
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 500EZ-3800-500SEP
- Zoro # G5913013
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 500 mL |
Details
Item | Tryptic Soy Broth |
Package Type | Narrow mouth Bottle |
Shelf Life | 180 day |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Product Form | Liquid |
Media Type | Tryptic Soy Broth |
Container Type | Narrow Mouth Bottle |
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 500 mL, Product Form Liquid, Container Type Narrow Mouth Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMAT DYNAMAT 11101 Dynaliner - 0.12 In. (D54-11101)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 100mL, PK24 (SV-3800-100)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- General Laboratory Products Microbiology Media