Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Broth, 20mL, PK100
Mfr # 20T-3800-20
Zoro # G5987755
product price: $172.99
/pk 100, $1.73/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 mL
- Package Type Screwthread Tube
- Shelf Life 180 day
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Container Type Screwthread Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 20T-3800-20
- Zoro # G5987755
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 20 mL |
Details
Item | Tryptic Soy Broth |
Package Type | Screwthread Tube |
Shelf Life | 180 day |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Container Type | Screwthread Tube |
Product Form | Liquid |
Media Type | Tryptic Soy Broth |
Description
Tryptic Soy Broth, Media Type Tryptic Soy Broth, Size 20 mL, Product Form Liquid, Container Type Screwthread Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLA-00864)
- LAB SAFETY SUPPLY Sample Bottle, 500 mL, Pk125 (6FAH3)
- TRICORBRAUN 16 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012830)
- VEE GEE Analog Refractometer, Propylene Glycol (CTX-1)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- CELLTREAT Inoculating Loop, 10 micronl, Blue, PK2000 (229610)
- General Laboratory Products Microbiology Media