Shop All Microbiology Media
General Laboratory Products
Tryptic Soy Agar, PK100
Mfr # MP3700
Zoro # G5978287
product price: $109.99
/pk 100, $1.10/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Petri Dish
- Shelf Life 90 day
- Size 0.1 x 0.015 mL
- Storage Requirements 2 to 8 Degrees C
- Application General Purpose Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # MP3700
- Zoro # G5978287
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Tryptic Soy Agar |
Package Type | Petri Dish |
Shelf Life | 90 day |
Storage Requirements | 2 to 8 Degrees C |
Application | General Purpose Medium |
Media Type | Tryptic Soy Agar |
Product Form | Solid |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Container Type | Petri Dish |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Description
Tryptic Soy Agar, Media Type Tryptic Soy Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Application General Purpose Medium, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- HENKE-JECT Disp Syringe, Luer Lock, 10 mL, PK100 (5100.X00V0)
- VEE GEE Brix Hydrometer w/Thermometer, degrees C (6601TS-8)
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- GENERAL LABORATORY PRODUCTS 0.85 per. Saline, 9mL, PK100 (16T-3400-9)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- HEATHROW SCIENTIFIC Cell Spreaders, 10 Wrap, Sterile, Grn, PK500 (HS8171B)
- General Laboratory Products Microbiology Media