General Laboratory Products

Tryptic Soy Agar, 10mL, PK100


product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shelf Life 180 day
  • Package Type Screwthread Tube
  • Size 10 mL
  • Product Form Solid
  • Container Type Screwthread Tube
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10 mL

Details

Item Tryptic Soy Agar
Shelf Life 180 day
Package Type Screwthread Tube
Product Form Solid
Container Type Screwthread Tube
Media Type Tryptic Soy Agar

Description

Tryptic Soy Agar, Media Type Tryptic Soy Agar, Size 10 mL, Product Form Solid, Container Type Screwthread Tube, Shelf Life 180 day, Reference Methods Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.