Shop All Microbiology Media
General Laboratory Products
Sabouraud Dextrose Agar, PK100
Mfr # MP3200DF
Zoro # G5977413
product price: $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 x 0.015 mL
- Shelf Life 90 day
- Package Type Petri Dish
- Storage Requirements 2 to 8 Degrees C
- Application Cultivation of Fungi and Aciduric Microorganisms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # MP3200DF
- Zoro # G5977413
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Sabouraud Dextrose Agar |
Shelf Life | 90 day |
Package Type | Petri Dish |
Storage Requirements | 2 to 8 Degrees C |
Application | Cultivation of Fungi and Aciduric Microorganisms |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Media Type | Sabouraud Dextrose Agar |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Container Type | Petri Dish |
Product Form | Solid |
Description
Sabouraud Dextrose Agar, Media Type Sabouraud Dextrose Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Application Cultivation of Fungi and Aciduric Microorganisms, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Cetrimide Agar, PK100 (MP7008)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- General Laboratory Products Microbiology Media