Shop All Microbiology Media
General Laboratory Products
RappVassSalmEnrich Broth, 10mL, PK100
Mfr # 16GL-7009-10
Zoro # G6543783
product price: $161.99
/pk 100, $1.62/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Screwthread Tube
- Shelf Life 180 day
- Size 10 mL
- Application Selective Enrichment of Salmonella From Food and Environmental Specimens
- Container Type Glass Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 16GL-7009-10
- Zoro # G6543783
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 10 mL |
Details
Item | RappVassSalmEnrich Broth |
Package Type | Screwthread Tube |
Shelf Life | 180 day |
Application | Selective Enrichment of Salmonella From Food and Environmental Specimens |
Container Type | Glass Tube |
Media Type | RappVassSalmEnrich Broth |
Product Form | Liquid |
Description
RappVassSalmEnrich Broth, Media Type RappVassSalmEnrich Broth, Size 10 mL, Product Form Liquid, Container Type Glass Tube, Shelf Life 180 day, Reference Methods Not Applicable, Application Selective Enrichment of Salmonella From Food and Environmental Specimens, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Alcojet, 4 LB (114018)
- LABCHEM CHEMICAL REAGENT ALCHL 70PCT V/V 4L (LC222104)
- DYNALON Bottle Wide Mouth Grad 2000 ml (202445-2000)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- General Laboratory Products Microbiology Media