Shop All Microbiology Media
General Laboratory Products
R2A Agar, 100mL, PK12
Mfr # 125EZ-3100-100
Zoro # G6040571
product price: $93.89
/pk 12, $7.82/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 100 mL
- Shelf Life 180 day
- Package Type Narrow mouth Bottle
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application Enumeration of Heterotrophic Organisms In Treated Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 125EZ-3100-100
- Zoro # G6040571
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 100 mL |
Details
Item | R2A Agar |
Shelf Life | 180 day |
Package Type | Narrow mouth Bottle |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | Enumeration of Heterotrophic Organisms In Treated Potable Water |
Media Type | R2A Agar |
Product Form | Solid |
Container Type | Narrow Mouth Glass Bottle |
Description
R2A Agar, Media Type R2A Agar, Size 100 mL, Product Form Solid, Container Type Narrow Mouth Glass Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Enumeration of Heterotrophic Organisms In Treated Potable Water, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 182cm Tissue Culture Flask - Vent Cap, Sterile, 40/PK (229351)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 1000mL, PK6 (5YGZ7)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Chocolate Agar, PK100 (MP7149)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- LOVIBOND Dipslide, TTC/MAC, Coliforms/TVC, PK10 (56B010410)
- General Laboratory Products Microbiology Media