Shop All Microbiology Media
General Laboratory Products
Nutrient Broth, 5mL, PK100
Mfr # 16T-2300-5
Zoro # G6010925
product price: $144.99
/pk 100, $1.45/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Screwthread Tube
- Shelf Life 180 day
- Size 5 mL
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application Cultivation of Non-Fastidious Microorganisms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 16T-2300-5
- Zoro # G6010925
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 5 mL |
Details
Item | Nutrient Broth |
Package Type | Screwthread Tube |
Shelf Life | 180 day |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | Cultivation of Non-Fastidious Microorganisms |
Product Form | Liquid |
Container Type | Polycarbonate Tube |
Media Type | Nutrient Broth |
Description
Nutrient Broth, Media Type Nutrient Broth, Size 5 mL, Product Form Liquid, Container Type Polycarbonate Tube, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Cultivation of Non-Fastidious Microorganisms, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE Ultra Bright LED Ring Light Source (IL-LED-R3E)
- JONES STEPHENS Economy Meter, 10" Rectang Box, Green Lid (M06001)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- UWE 9V-12V, 500mA, Center Positive Power Adaptor (GS2U-006-1200500-LS)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- GENERAL LABORATORY PRODUCTS 0.85 per. Saline, 9mL, PK100 (16T-3400-9)
- GENERAL LABORATORY PRODUCTS TSB, 4 perTween20&0.5 Lecithin, 90mL, PK12 (8WM-1180-90)
- OHAUS Roller Bar, Aluminum (30400122)
- General Laboratory Products Microbiology Media