Shop All Microbiology Media
General Laboratory Products
Mannitol Salt Agar, PK100
Mfr # MP7116
Zoro # G6877954
product price: $123.99
/pk 100, $1.24/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 90 day
- Storage Requirements 2 to 8 Degrees C
- Size 0.1 x 0.015 mL
- Package Type Petri Dish
- Application Isolation of Staphylococci
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # MP7116
- Zoro # G6877954
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Mannitol Salt Agar |
Shelf Life | 90 day |
Storage Requirements | 2 to 8 Degrees C |
Package Type | Petri Dish |
Application | Isolation of Staphylococci |
Container Type | Petri Dish |
Product Form | Solid |
Media Type | Mannitol Salt Agar |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Description
Mannitol Salt Agar, Media Type Mannitol Salt Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Application Isolation of Staphylococci, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Volumetric Flask, 100mL (CG-1600-05)
- WHATMAN GE Whatman High Performance Cellul, PK25 (2800-258)
- YSI Handheld Conductivity/DO Meter, No Cable (Pro2030)
- RPI Choline Chloride, 500 G (C41040-500.0)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Glucose Agar, PK100 (MP7070)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- General Laboratory Products Microbiology Media