Shop All Microbiology Media
General Laboratory Products
Letheen Broth, 100mL, PK12
Mfr # 8WM-1800-100
Zoro # G5934013
product price: $59.99
/pk 12, $5.00/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 180 day
- Package Type Wide mouth Jar
- Size 100 mL
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application Determining the Phenol Coefficient of Cationic Surface-Active Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 8WM-1800-100
- Zoro # G5934013
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 100 mL |
Details
Item | Letheen Broth |
Shelf Life | 180 day |
Package Type | Wide mouth Jar |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | Determining the Phenol Coefficient of Cationic Surface-Active Materials |
Product Form | Liquid |
Container Type | Wide Mouth Glass Bottle |
Media Type | Letheen Broth |
Description
Letheen Broth, Media Type Letheen Broth, Size 100 mL, Product Form Liquid, Container Type Wide Mouth Glass Bottle, Shelf Life 180 day, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Determining the Phenol Coefficient of Cationic Surface-Active Materials, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- CAFRAMO Lab Stand, Compact (A210)
- UNITED SCIENTIFIC Rubber Policeman Only, Fits 5Mm An, PK 12 (RHGSR1)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Cetrimide Agar, PK100 (MP7008)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS R2A Agar, PK100 (MP3100)
- HEATHROW SCIENTIFIC DISPOSABLE DELTA CELL SPREADER, PK500 (HS8151)
- General Laboratory Products Microbiology Media