Shop All Microbiology Media
General Laboratory Products
Fluid A, 1000mL, PK12
Mfr # 1000RPC-1120-1000
Zoro # G5889082
product price: $252.99
/pk 12, $21.08/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 L
- Shelf Life 1 yr
- Package Type Narrow mouth Polycarbonate Bottle
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Application Diluting and Rinsing Fluids for Membrane Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 1000RPC-1120-1000
- Zoro # G5889082
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 1 L |
Details
Item | Fluid A |
Shelf Life | 1 yr |
Package Type | Narrow mouth Polycarbonate Bottle |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Application | Diluting and Rinsing Fluids for Membrane Filtration |
Container Type | Wide Mouth Glass Bottle |
Media Type | Fluid A |
Product Form | Liquid |
Description
Fluid A, Media Type Fluid A, Size 1 L, Product Form Liquid, Container Type Wide Mouth Glass Bottle, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Application Diluting and Rinsing Fluids for Membrane Filtration, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Water-Resistant Thermocouple T (91210-30)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229420)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- GENERAL LABORATORY PRODUCTS Potato Dextrose Agar, PK100 (MP2900)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/5 per Sheep Bld, PK100 (MP7139)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- General Laboratory Products Microbiology Media