Shop All Vials
General Laboratory Products
Fermentation Vials, 6 x 50mm, PK500
Mfr # GLP14-957-90E
Zoro # G6842805
product price: $93.49
/pk 500, $0.19/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Glass Fermentation Vial
- Size 0.006 x 0.05 mL
- Container Type Glass Fermentation Vial
- Media Type Fermentation Vials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # GLP14-957-90E
- Zoro # G6842805
- Country of Origin United States
- Category Vials
Dimensions
Size | 0.006 x 0.05 mL |
Details
Item | Fermentation Vials |
Package Type | Glass Fermentation Vial |
Container Type | Glass Fermentation Vial |
Media Type | Fermentation Vials |
Description
Fermentation Vials, Media Type Fermentation Vials, Size 0.006 x 0.05 mL, Container Type Glass Fermentation Vial, Reference Methods Not Applicable, Standards Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vial Screw Cap Glass 2ml Amber, PK100 (3LEH5)
- YSI OBOD Sensor Cap Kit, For ProOBOD Probe (OBOD-CAP)
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- WHEATON Vial, Amber, 30mL, Neck Size 28.5mm, PK300 (226773)
- WHEATON Sample Vial, 20mL, PK500 (986704)
- ZORO SELECT Glass Vial with Cap, 40ml, PK72 (3UCW9)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- DYNALON Vial Sample, 5mL, PK100 (226245-05)
- KIMBLE CHASE Centrifuge Tube, 15mL Capacity, PK125 (73785-15)
- General Laboratory Products Vials