Shop All Microbiology Media
General Laboratory Products
Chocolate Agar, PK100
Mfr # MP7149
Zoro # G6671621
product price: $131.99
/pk 100, $1.32/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Requirements 2 to 8 Degrees C
- Size Monoplate
- Shelf Life 90 day
- Package Type Petri Dish
- Container Type Petri Dish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # MP7149
- Zoro # G6671621
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | Monoplate |
Details
Item | Chocolate Agar |
Storage Requirements | 2 to 8 Degrees C |
Shelf Life | 90 day |
Package Type | Petri Dish |
Container Type | Petri Dish |
Media Type | Chocolate Agar |
Product Form | Solid |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Description
Chocolate Agar, Media Type Chocolate Agar, Size Monoplate, Product Form Solid, Container Type Petri Dish, Shelf Life 90 day, Reference Methods Not Applicable, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWD SCIENTIFIC Glass Weighing Funnels, Large Disposable, 6PK (GWF-BS-L-PK)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- GLOBE SCIENTIFIC Sample Cup, 1.5mL, Ps, PK1000 (110610)
- GLOBE SCIENTIFIC Bottle, 180 mm H, Clear, PK10 (8121000)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- General Laboratory Products Microbiology Media