Shop All Microbiology Media
General Laboratory Products
Cetrimide Agar, PK100
Mfr # MP7008
Zoro # G7247405
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.1 x 0.015 mL
- Package Type Petri Dish
- Storage Requirements 2 to 8 Degrees C
- Shelf Life 90 day
- Application Isolation and Cultivation of Pseudomonas aeruginosa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Laboratory Products
- MFR # MP7008
- Zoro # G7247405
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 0.1 x 0.015 mL |
Details
Item | Cetrimide Agar |
Package Type | Petri Dish |
Storage Requirements | 2 to 8 Degrees C |
Shelf Life | 90 day |
Application | Isolation and Cultivation of Pseudomonas aeruginosa |
Container Type | Narrow Mouth Glass Bottle |
Media Type | Cetrimide Agar |
Product Form | Solid |
Minimum Storage Temperature - Centigrade | 2 Degrees C |
Maximum Storage Temperature - Centigrade | 8 Degrees C |
Description
Cetrimide Agar, Media Type Cetrimide Agar, Size 0.1 x 0.015 mL, Product Form Solid, Container Type Narrow Mouth Glass Bottle, Shelf Life 90 day, Reference Methods Not Applicable, Application Isolation and Cultivation of Pseudomonas aeruginosa, Maximum Storage Temperature - Centigrade 8 Degrees C, Minimum Storage Temperature - Centigrade 2 Degrees C, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- SCIENSCOPE MZ7A 0.5x Video Coupler (MZ7A-CP-05)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS MacConkey Broth, 100mL, PK24 (125PP-1900-100)
- LW SCIENTIFIC Differential Counter 8 Keys, Digital (CTL-DIFD-08KP)
- General Laboratory Products Microbiology Media