Shop All Vials
General Laboratory Products
Butterfields' Buffer w/MagChl, 99mL, PK50
Mfr # D699
Zoro # G8988551
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 1 yr
- Size 99 mL
- Package Type Flip top Vial
- Media Type Butterfield's Buffer
- Container Type Flip Top Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand General Laboratory Products
- MFR # D699
- Zoro # G8988551
- Country of Origin United States
- Category Vials
Dimensions
Size | 99 mL |
Details
Item | Butterfield's Buffer |
Shelf Life | 1 yr |
Package Type | Flip top Vial |
Media Type | Butterfield's Buffer |
Container Type | Flip Top Vial |
Product Form | Liquid |
Description
Butterfield's Buffer, Media Type Butterfield's Buffer, Size 99 mL, Product Form Liquid, Container Type Flip Top Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #12, S/S, 8 In, Full Ht (12SS8F)
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- EPPENDORF Pipette, 0.5 to 10micron L (3123000020)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- CELLTREAT Tube, 15mL, Polypropylene, PK500 (229452)
- WHEATON Sample Vial, 20mL, PK500 (986560)
- SYNTHWARE CONICAL REACTION VIAL, 14/20, GRADUATED, 8mL (V141008)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- GLOBE SCIENTIFIC Cryogenic Vial, 12.5mm Dia, Clear, PK500 (3001)
- ZORO SELECT Vial with Cap, 18mL, PK10 (VIAL-5C-10)
- General Laboratory Products Vials