Shop All Vials
General Laboratory Products
Butterfields' Buffer w/MagChl, 90mL, PK50
Mfr # D690
Zoro # G8988542
product price: $98.49
/pk 50, $1.97/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 90 mL
- Shelf Life 1 yr
- Package Type Flip top Vial
- Product Form Liquid
- Container Type Flip Top Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # D690
- Zoro # G8988542
- Country of Origin United States
- Category Vials
Dimensions
Size | 90 mL |
Details
Item | Butterfield's Buffer with Magnesium Chloride |
Shelf Life | 1 yr |
Package Type | Flip top Vial |
Product Form | Liquid |
Container Type | Flip Top Vial |
Media Type | Butterfield's Buffer with Magnesium Chloride |
Description
Butterfield's Buffer with Magnesium Chloride, Media Type Butterfield's Buffer with Magnesium Chloride, Size 90 mL, Product Form Liquid, Container Type Flip Top Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- AQUAPHOENIX SCIENTIFIC Hardness Titrant, 60 mL (ED2150-B)
- OHAUS TDS Meter, Single Line LCD (ST10T-B)
- HUMBOLDT Bunsen Burner, Natural, Btu 800-1200 (H-5870)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- OASIS Blue Prescription Vials, 30 Dram, 240 Per Case (30D-B)
- QORPAK Vial Cleaned, 3 dram, PK144 (GLC-09161)
- QORPAK Vial, 10 dram, PK72 (GLC-01020)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- QORPAK Vial Cleaned, 4 dram, PK72 (GLC-05028)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- General Laboratory Products Vials