Shop All Vials
General Laboratory Products
Butterfield's Buffer, 99mL, PK50
Mfr # D599
Zoro # G8988533
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 99 mL
- Shelf Life 1 yr
- Package Type Flip top Vial
- Media Type Butterfield's Buffer
- Container Type Flip Top Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # D599
- Zoro # G8988533
- Country of Origin United States
- Category Vials
Dimensions
Size | 99 mL |
Details
Item | Butterfield's Buffer |
Shelf Life | 1 yr |
Package Type | Flip top Vial |
Media Type | Butterfield's Buffer |
Container Type | Flip Top Vial |
Product Form | Liquid |
Description
Butterfield's Buffer, Media Type Butterfield's Buffer, Size 99 mL, Product Form Liquid, Container Type Flip Top Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surface Element, 8in (WB30X219)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, PP, 125mL (7000125)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- KIMBLE CHASE Vial, AutoSampler, 2ml, 32mmH, 12mmDia, PK100 (331232SW)
- CELLTREAT BioReaction Tube, 50mL, Bag, PK100 (229475)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- QUINCY LAB Incubator, Steel Door (10-180)
- ZORO SELECT Vial with Cap, 32mL, PK10 (VIAL-9C-10)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- QORPAK Vial, 4 oz, PK250 (PLC-10056)
- General Laboratory Products Vials