Shop All Vials
General Laboratory Products
Butterfield's Buffer, 90mL, PK50
Mfr # D590
Zoro # G8988524
product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 1 yr
- Package Type Flip top Vial
- Size 90 mL
- Media Type Butterfield's Buffer
- Product Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # D590
- Zoro # G8988524
- Country of Origin United States
- Category Vials
Dimensions
Size | 90 mL |
Details
Item | Butterfield's Buffer |
Shelf Life | 1 yr |
Package Type | Flip top Vial |
Media Type | Butterfield's Buffer |
Product Form | Liquid |
Container Type | Flip Top Vial |
Description
Butterfield's Buffer, Media Type Butterfield's Buffer, Size 90 mL, Product Form Liquid, Container Type Flip Top Vial, Shelf Life 1 yr, Reference Methods Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R695)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 2A (ABT-HC-UCFS-0504W)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 99mL, PK50 (D599)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- GLOBE SCIENTIFIC Cryogenic Vials, 2.0ml, Sterile, External Threads, Attached Screwcap with O-ring seal, RB, SS, PG, WS, 500PK (3032-2)
- CELLTREAT Centrifuge Tube, 50mL, Polypropylene, PK300 (229424)
- CELLTREAT Centrifuge Tube, 50mL, Paperboard, PK500 (229426)
- CHEMGLASS Vial, 2mL, PK100 (CV-1152-1232)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- General Laboratory Products Labware