Shop All Microbiology Media
General Laboratory Products
0.85 per. Saline, 9.9mL, PK100
Mfr # 16T-3400-9.9
Zoro # G5940006
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Screwthread Tube
- Size 9.9 mL
- Shelf Life 1 yr
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Container Type Polycarbonate Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 16T-3400-9.9
- Zoro # G5940006
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 9.9 mL |
Details
Item | 0.85 per. Saline |
Package Type | Screwthread Tube |
Shelf Life | 1 yr |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Container Type | Polycarbonate Tube |
Product Form | Liquid |
Media Type | 0.85% Saline |
Description
0.85 per. Saline, Media Type 0.85 Percent Saline, Size 9.9 mL, Product Form Liquid, Container Type Polycarbonate Tube, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- LAMOTTE Colorimeter, Chlorine, DPD Liquid (3240-LI)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant Low, 60 mL (PI8056-B)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- GENERAL LABORATORY PRODUCTS Fluid D, 100mL, PK24 (SV-1130-100)
- GENERAL LABORATORY PRODUCTS Cetrimide Agar, PK100 (MP7008)
- GENERAL LABORATORY PRODUCTS 0.1 per. Peptone, 500mL, PK12 (500EZ-2400-500)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar, PK100 (MP3700)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- GLOBE SCIENTIFIC Tissue Cassette, 35 deg., White, PK1000 (1094W)
- General Laboratory Products Microbiology Media