Shop All Microbiology Media
General Laboratory Products
0.85 per. Saline, 18mL, PK100
Mfr # 20T-3400-18
Zoro # G5993714
product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Screwthread Tube
- Shelf Life 1 yr
- Size 18 mL
- Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200
- Container Type Screwthread Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 20T-3400-18
- Zoro # G5993714
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 18 mL |
Details
Item | 0.85 per. Saline |
Package Type | Screwthread Tube |
Shelf Life | 1 yr |
Standards | European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200 |
Container Type | Screwthread Tube |
Media Type | 0.85% Saline |
Product Form | Liquid |
Description
0.85 per. Saline, Media Type 0.85 Percent Saline, Size 18 mL, Product Form Liquid, Container Type Screwthread Tube, Shelf Life 1 yr, Reference Methods Not Applicable, Standards European Directive 67/548/EEC and 1999/45/EC, OSHA 29 CFR 1910.1200, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMBOLDT Water Level Indicator, 150 Ft. (5DPG6)
- STORAGE BATTERY SYSTEMS Red Digital Hydrometer, 41 to 104 deg.F (SBS-2003)
- QORPAK Jar, 4 oz, PK36 (PLC-03701)
- WHEATON Replacement Tubing, 3mm ID x 25 ft. (374305)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 500mL, PK12 (500EZ-3800-500SEP)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (CP7137)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- GENERAL LABORATORY PRODUCTS Cetrimide Agar, PK100 (MP7008)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Agar, PK100 (CP7125IRDB)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- General Laboratory Products Microbiology Media