Shop All Microbiology Media
This Product is Discontinued
General Laboratory Products
0.85 per. Saline, 1000ml, PK 12 (Discontinued)
Mfr # 1000RPC-3400-1000
Zoro # G1148680
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelf Life 1 yr
- Size 1000mL
- Package Type Narrow mouth Polycarbonate Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Laboratory Products
- MFR # 1000RPC-3400-1000
- Zoro # G1148680
- Country of Origin United States
- Category Microbiology Media
Dimensions
Size | 1000mL |
Details
Item | 0.85 per. Saline |
Shelf Life | 1 yr |
Package Type | Narrow mouth Polycarbonate Bottle |
Description
0.85 per. Saline, Size 1000mL, Shelf Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.