Shop All Miter Saws
This Product is Discontinued
General International
Miter Saw 10" 15A sliding with laser alignment system (Discontinued)
Mfr # MS3005
Zoro # G2784015
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General International
- MFR # MS3005
- Zoro # G2784015
- UPC # 857647005079
- Country of Origin Viet Nam
- Category Miter Saws
Details
Item | Miter Saw,10" 15A Sliding with Laser |
Description
Miter Saw,10 In. 15A Sliding with Laser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.