Shop All Bench Grinder Accessories
This Product is Discontinued
General International
Grinder 8" 3.8A Bench with twin LED work lights (Discontinued)
Mfr # BG8002
Zoro # G2783839
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General International
- MFR # BG8002
- Zoro # G2783839
- UPC # 857647005505
- Country of Origin China
- Category Bench Grinder Accessories
Details
Item | Grinder,8" 3.8A Bench with Twin Led Work |
Description
Grinder,8 In. 3.8A Bench with Twin Led Work
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.