Shop All Landscape Fabric & Fertilizers
General Hydroponics
GH pH Down Liquid Gallon
Mfr # GL56722125
Zoro # G705979141
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 6 x 6 x 12 inches
- Material organic and natural ingredients
- Color White
- Height 12
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Hydroponics
- MFR # GL56722125
- Zoro # G705979141
- UPC # 793094015332
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6 x 6 x 12 inches |
Height | 12 |
Length | 6 |
Width | 6 |
Details
Item | GH pH Down Liquid Gallon |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 10.74 |
Weight | 10.74 |
Description
* Acid formulation uses food grade phosphoric acid
* Add when your nutrient pH is too high in order to lower the pH to the proper level
* Promotes pH stability
* Adjust by adding a little at a time
* Recommended pH for most plants is 5.5 to 6.5 pH
* Add when your nutrient pH is too high in order to lower the pH to the proper level
* Promotes pH stability
* Adjust by adding a little at a time
* Recommended pH for most plants is 5.5 to 6.5 pH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- SPOT ROCKN' CAT SCRATCHER 10"" (52020)
- MASTER MFG Sprayer Boom Kit, Silver, 60 psi, 10 ft (SSBK-620)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- GENERAL HYDROPONICS GH Flora Gro 6 Gallon (GL56718055)
- MUTUAL INDUSTRIES Misf 180 48” X 500’ Fabric Only (180-500-48)
- SEALTECH Premium 3ft. X 50ft. Pro Garden Weed Barrier Landscape Fabric, 6 OZ Heavy Duty, Lightweight (ST-103-3X50)
- MIRACLE-GRO Food Plant Plus Calcium 4.5Lb (3002610)
- QUEST Burlap Roll, 72" x 300 ft., Brown (BB 72)
- General Hydroponics Landscape Fabric & Fertilizers