Shop All Landscape Fabric & Fertilizers
General Hydroponics
Flora Grow, Bloom, Micro Combo, Quart
Mfr # GL56718040.010.120
Zoro # G105978980
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material organic and natural ingredients
- Color White
- Height 8
- Length 10
- Fabric Weight 8.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Hydroponics
- MFR # GL56718040.010.120
- Zoro # G105978980
- UPC # 400100011874
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 8 |
Length | 10 |
Width | 10 |
Details
Item | General Hydroponics Flora Grow, Bloom, Micro Combo, Quart |
Material | organic and natural ingredients |
Color | White |
Fabric Weight | 8.05 |
Description
General Hydroponics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS ADJ Pop Up Sprinkler (1804HEVNPR)
- MTD Snowthrower Slide Shoes (OEM-784-5580)
- A.R. NORTH AMERICA Pump (RKV5G40HD-F24)
- LIXIT Lixit 250-00840 Lixit Faucet Dog Waterer L100 (250-00840)
- GENERAL HYDROPONICS GH pH Up Liquid Quart (GL56722090)
- GENERAL HYDROPONICS pH Down Base Nutrient Solution 1 qt (HGC722120)
- GENERAL HYDROPONICS GH pH Down Liquid Gallon (GL56722125)
- GENERAL HYDROPONICS GH Flora Gro 6 Gallon (GL56718055)
- GREENSCAPES 4 x 100 ft. Polypropylene Landscape Fabric (7024619)
- SGW EVERLAST SGW Everlast EVPET605X10 Pet Turf 120 x 60 x 1.00 in. Artificial Turf (EVPET605X10)
- MIRACLE-GRO Crystal Water Storing 12Oz (1008311)
- General Hydroponics Landscape Fabric & Fertilizers