Shop All Plastic Bags
General
Grocery Paper Bags, 12 lbs Cap, #12, 7.06wx4.5dx12.75h, Kraft, PK1000
Mfr # GB12NP1M
Zoro # G8176308
product price: $65.99
/pk 1000, $0.07/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- Width 7.06"
- Color Kraft
- Material Paper
- Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General
- MFR # GB12NP1M
- Zoro # G8176308
- UPC # 76955696520
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 7.06" |
Size | #12 |
Height | 12.75" |
Depth | 4.5" |
Details
Features | Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments. |
Color | Kraft |
Material | Paper |
Package Configuration | 1 Carton of 1,000 Bags |
Application | Grocery |
Weight | 36 lbs |
Load Capacity | 36 lbs |
Grade | Standard-Duty |
Description
General Grocery Paper Bags, 12 lbs Capacity, #12, 7.06"w x 4.5"d x 12.75"h, Kraft, 1,000 Bags
- •Paper bags with gussets.
- •Self-opening thumb notches.
- •Economical.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (EK-200I)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- REGENCY Regency Power Data Port (DPEL2)
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- ZORO SELECT 1-1/2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY0)
- FARBER BAG & SUPPLY CO Woven Plastic Bags (38X45 WVN PLSC BAG)
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- LK PACKAGING Water Soluble Bag, 0.8 mil, 28" x 39", Green, Pkg Qty 100 (WSB2839)
- ZORO SELECT 20" x 12" Open Poly Bags, 2 mil, Clear (5DGY0)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- ZORO SELECT 24" x 22" Open Poly Bags, 2 mil, Clear (5DHA3)
- General Shipping & Packing Bags