Shop All Rulers and Straight Edges
General Tools
Flexible Steel Rule, 6 In, SAE/Decimal
Mfr # 300/1
Zoro # G0866801
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Size 6" L x 3-7/8" W
- Graduations Every 32nd and 64th of an inch and decimal equivalents
- Width (In.) 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand General Tools
- MFR # 300/1
- Zoro # G0866801
- UPC # 038728320360
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6" L x 3-7/8" W |
Width (In.) | 15/32 in |
Length (mm) | 150 mm |
Width (mm) | 12.5 mm |
Length - SAE | 6 in |
Width - SAE | 3 7/8 in |
Description
Steel Rule, Graduation Marks 1/64 in, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Finish Polished, System of Measurement SAE, Includes Clip, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 3 7/8 in, Width - Metric Not Applicable, Graduation Units Inches, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/2 (C73428)
- GEARWRENCH 3/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86943)
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder w/Lock-On Paddle Switch (6142-30)
- GENERAL TOOLS RULE FLEX 12X15/32"" 5R (1216)
- GENERAL TOOLS RULE/GAUGE (GN16ME)
- GENERAL TOOLS Ruler, Stainless Steel, 6 In Length (616)
- GENERAL TOOLS Flexible Steel Rule, 150x12mm (305ME)
- GENERAL TOOLS RULE FLEX STAINLESS STEEL 12" (GN1216)
- GENERAL TOOLS Steel Rule, 6" L, Metric, Flexible (311ME)
- STARRETT Rule Hook 12IN (CH604R-12)
- General Tools Measuring and Layout Tools