Shop All Mechanics Gloves
Ge
Mechanics Gloves, M, Gray, Blue, Spandex
Mfr # GG410LC
Zoro # G806170928
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray,Blue
- Cuff Style Slip-on
- Palm Material Synthetic Leather
- Standards EN388-2241X
- Features Touchscreen compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # GG410LC
- Zoro # G806170928
- UPC # 810084961667
- Country of Origin China
- Category Mechanics Gloves
Details
Item | Mechanics Gloves |
Color | Gray,Blue |
Cuff Style | Slip-on |
Palm Material | Synthetic Leather |
Standards | EN388-2241X |
Features | Touchscreen compatible |
Back Material | Spandex |
Description
Large Pro Mechanics Glove made with a High-Quality Synthetic Leather and breathable Spandex Material. Features: Slip on cuff, shirred elastic secure fit, reinforced fingers, and padded palm.Reinforced crotch thumb and palm and is touchscreen compatible. Meets EN388-2241X standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- SANITA MORSE Women's Leather Open Back Clog in Chestnut, Size 5.5-6, PR (1200038-003-37)
- HONEYWELL SERVUS Mid-Calf, Sz 7, 12" H, Brown, Stl, PR (22148/7)
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- SUPERIOR GLOVE Work Gloves, M ( 8 ), Black/Orange (MXVSBE/M)
- AZUSA SAFETY Mechanics Gloves, XL, Black/Red (KX02A)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Pink, Ribbed Nylon/Spandex (TCX-23-M)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- IMPACTO Anti-Impact Glove, Nylon Back, Blue, XL (50120110050)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, Small, 1 Pair (MFF-05-008)
- Ge Mechanics Gloves